Three-Month Wall Calendar, Earthscapes, 14 Months, Dec-Jan, 12.25 in x 26 in
- Mfr # 3638
- Zoro # G024479056
product price:Â
$
27.59
/ea
Key Features
Width
26-1/2 in
Style
Wall Calendar
Sheet Size
12.25" x 26"
Format
One Page Per Month
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3638
- Zoro #
- G024479056
- UPC #
- 040983996396
- Country of Origin
- United States
- Style
- Wall Calendar
- Item
- 3 Month Wall Calendar
- Format
- One Page Per Month
Dimensions
- Width
- 26-1/2 in
- Sheet Size
- 12.25" x 26"
- Height
- 1 in
Description
The House of Doolittle Three-Month Earthscapes Scenic Wall Calendar (HOD3638) is a generous 12.25 in x 26 in scheduling tool designed to bring stunning visual inspiration and structured time management directly to smaller workspaces or home offices. Spanning an extended 14-month view from December to January, this vertical calendar uses a single-page, three-month format that displays the prior, current, and following months simultaneously for quick reference. To make tracking completely intuitive, the current month is shaded to vividly contrast against the past and future months. Each page features a full-color panoramic landscape photograph paired with a motivating inspirational quote to cultivate a positive workspace vibe. The date grids provide open, 1-3/4 in x 1-1/8 in unruled daily blocks, giving you flexibility to comfortably jot down goals, deadlines, and meetings. To keep day-to-day plans moving smoothly, each page integrates useful tools like Julian dates, a continuous count of days remaining in the year, and a macro full 12-month reference calendar running across the bottom for seamless, year-round planning. Engineered to handle the active pace of a busy office, this wall calendar is backed by a rigid chipboard backer that ensures it sits completely flat on your wall, held together securely by a twin-wire binding that prevents torn or loose pages. An integrated wire loop hanger allows for instant, out-of-the-box installation anywhere you need it.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.