Zoro Homepage

Wall Calendar, 8.5'' x 11'', 2025

  • Mfr # 331HD

  • Zoro # G614897277


product price: $11.89
/ea

Key Features

Color
Blue
Width
8.5 in
Green Certification or Other Recognition
FSC Certified
Height
0.3 in
Recycled Total
100%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
331HD
Zoro #
G614897277
UPC #
-
Country of Origin
United States

Dimensions

Width
8.5 in
Height
0.3 in
Length
11 in

Details

Color
Blue
Green Certification or Other Recognition
FSC Certified
Recycled Total
100%
Recycled
Yes
Assembly Required
No
Dated Goods
Yes
Recycled Post Consumer Waste
100%

Description

Wall calendar offers 12 months of planning that range from January to December. One-page-per-month format includes ruled daily blocks 1'' x 1-1/4'', Sunday-through-Saturday scheduling, count of days/days remaining, national and religious holidays, and full-year reference calendar. Dated calendar pages are printed in wedgwood blue and gray. Wall calendar features a full chipboard backer and wire binding with an eyelet for easy hanging.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.