Weekly Appointment Book, Memo Size, 5x8 In
Mfr # HOD27802
Zoro # G0412940
product price: $14.89
/eaKey Features
Refills
No
Style
Calendars And Planners-Appointment Books
Sheet Size
5 in x 8 in
Format
Weekly
Cover Material
Synthetic Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HOD27802
Zoro #
G0412940
UPC #
-
Country of Origin
United States
Dimensions
Sheet Size
5 in x 8 in
Sheet Height
8 in
Sheet Width
5 in
Details
Refills
No
Style
Calendars And Planners-Appointment Books
Format
Weekly
Cover Material
Synthetic Leather
Cover Color
Black
Item
Planner
Paper Color
White/Blue
Refillable
Not Refillable
Product Type
Planner
Color
White
Date Format
One Week per Two-Page Spread
Includes Julian Dates
Julian Dates Included
Calendar Term
12-Month (Jan-Dec)
Description
Memo Size Weekly Appointment Book Ruled For Half-Hour Appointments, Refills Nonrefillable, Style Calendars And Planners-Appointment Books, Sheet Size 5 x 8 In., Format One Week per Two-Page Spread, Cover Material Simulated Leather, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.