Zoro Homepage

Weekly Appointment Planner, 5'' x 8'', 2025

  • Mfr # 27802

  • Zoro # G414897187


product price: $16.49
/ea

Key Features

Green Certification or Other Recognition
FSC Certified
Color
Black
Assembly Required
No
Dated Goods
Yes
Recycled Total
100%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27802
Zoro #
G414897187
UPC #
-
Country of Origin
United States

Dimensions

Length
8 in
Depth
0.3 in
Width
5 in

Details

Green Certification or Other Recognition
FSC Certified
Color
Black
Assembly Required
No
Dated Goods
Yes
Recycled Total
100%
Recycled
Yes
Recycled Post Consumer Waste
100%

Description

Weekly planner offers 12 months of dated planning from January to December on recycled paper made from a high percentage of post-consumer material. Two-page-per-week spreads feature ruled daily entries in a horizontal format, half-hourly appointment times from 8 AM to 5 PM on weekdays, Monday-through-Sunday scheduling, count of days/days remaining, and past, current and two future months reference. Planner includes a personal information sheet, three-year reference calendar, a half page for future planning with two lines per month, half page for planning holidays in the upcoming year, a page with U.S. time zones, page for telephone numbers, and a page for notes. Strong wire binding firmly keeps the planner intact throughout the year. Simulated leather cover is embossed and made with a high percentage of recycled material. Nonrefillable pages are printed with soy ink.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.