Zoro Homepage

Weekly Appointment Planner, 8.5'' x 11'', Blue, 2025

  • Mfr # 27207

  • Zoro # G214897219


product price: $26.75
/ea

Key Features

Green Certification or Other Recognition
FSC Certified
Color
Blue
Length
11.3 in
Assembly Required
No
Recycled Total
100%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27207
Zoro #
G214897219
UPC #
-
Country of Origin
United States

Dimensions

Length
11.3 in
Depth
0.3 in
Width
9 in

Details

Green Certification or Other Recognition
FSC Certified
Color
Blue
Assembly Required
No
Recycled Total
100%
Recycled
Yes
Dated Goods
Yes
Recycled Post Consumer Waste
100%

Description

Professional weekly planner features an embossed, simulated leather cover for a professional look and vertical planning that ranges 12 months from January to December. Two-page-per-week spreads include ruled daily columns, half-hourly appointment times from 7 AM to 8:45 PM, Monday-through-Sunday scheduling, a ruled notes section, monthly indicators and four months reference. Nonrefillable planner also features paper made with a high percentage of recycled material.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.