
Wipe-off Wall Calendar, 32'' x 48'', 2025
Mfr # 3961
Zoro # G214898155
product price: $41.65
/eaKey Features
Color
Blue
Height
0.5 in
Width
32 in
Green Certification or Other Recognition
FSC Certified
Assembly Required
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3961
Zoro #
G214898155
UPC #
-
Country of Origin
United States
Dimensions
Height
0.5 in
Width
32 in
Length
48 in
Details
Color
Blue
Green Certification or Other Recognition
FSC Certified
Assembly Required
No
Recycled Total
100%
Dated Goods
Yes
Recycled
Yes
Recycled Post Consumer Waste
100%
Description
Wall planner features a write-on/wipe-off surface on both sides for versatile planning. 12 months of dated planning range from January to December on both sides. One side offers a horizontal format with 1-5/8'' x 1-5/8'' daily blocks, and the other side has a vertical format with 1-3/8'' x 2'' daily blocks. Each month has numbered weeks, count of days/days remaining and unruled daily blocks to write reminders, deadlines and more on the heavy laminated surface. Wall planner includes a water-soluble marker and hangers. Planner is printed with soy ink on paper made with a high percentage of recycled material.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.