Shop HOUSE OF FARA
See all product information
Create Account
11/16'' W.x1-1/4'' H.x8 ' L. Hardwood Decorative Shoe Detail Molding
- Mfr # 595
- Zoro # G621881214
product price:Â
$
21.69
/ea
Sold in multiples of 6 for
$130.14
Key Features
Height
1-1/4 in
Material
Hardwood
Color
Wood
Width
11/16 in
Length
8 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 595
- Zoro #
- G621881214
- UPC #
- 43559005959
- Country of Origin
- United States
- Material
- Hardwood
- Color
- Wood
Dimensions
- Height
- 1-1/4 in
- Width
- 11/16 in
- Length
- 8 ft
Description
White hardwood sanded smooth and ready-to-finish with stain or paint. Sold in full bundles only.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.