Shop HOUSE OF FARA
See all product information
Create Account
1/4'' W.x1-1/4'' H.x8 ' L. Wht MDF Shoe/Panel
- Mfr # 8595
- Zoro # G421888932
product price:Â
$
8.69
/ea
Sold in multiples of 6 for
$52.14
Key Features
Height
1-1/4 in
Width
1/4 in
Color
White
Material
MDF
Length
8 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8595
- Zoro #
- G421888932
- UPC #
- 43559085951
- Country of Origin
- Chile
- Color
- White
- Material
- MDF
Dimensions
- Height
- 1-1/4 in
- Width
- 1/4 in
- Length
- 8 ft
Description
Primed MDF (medium density fiberboard) shoe/panel. 3/4 In. x 1-1/4 In. x 8 Ft. shoe/panel molding.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.