Shop HOUSE OF FARA
See all product information
Create Account
21/32'' W.x3'' H.x8 ' L. Hardwood Victorian Chair Rail Molding
- Mfr # 685
- Zoro # G821886767
product price:Â
$
31.49
/ea
Sold in multiples of 6 for
$188.94
Key Features
Height
3 in
Material
Hardwood
Width
21/32 in
Color
Natural
Length
8 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 685
- Zoro #
- G821886767
- UPC #
- 43559806853
- Country of Origin
- United States
- Material
- Hardwood
- Color
- Natural
Dimensions
- Height
- 3 in
- Width
- 21/32 in
- Length
- 8 ft
Description
Embossed Victorian chair rail. White hardwood sanded smooth and ready-to-finish with stain or paint. Sold in full bundles only.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.