Shop HOUSE OF FARA
See all product information
Create Account
3/4'' W.x2-1/2'' H.x8 ' L. Wht MDF Fluted Casing Molding
- Mfr # 8587
- Zoro # G721882630
product price:Â
$
11.99
/ea
Sold in multiples of 6 for $71.94
Key Features
Width
3/4 in
Height
2-1/2 in
Material
MDF
Color
White
Length
8 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8587
- Zoro #
- G721882630
- UPC #
- 43559085876
- Country of Origin
- Chile
Dimensions
- Width
- 3/4 in
- Height
- 2-1/2 in
- Length
- 8 ft
Details
- Material
- MDF
- Color
- White
Description
MDF (medium density fiberboard) casing. Features a white primer coating that can be painted or left as is.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.