3/4'' W.x2-3/4'' H.x8 ' L. Solid Red Oak Wainscot Chair Rail
- Mfr # W2750
- Zoro # G621883119
product price:Â
$
33.85
/ea
Key Features
Material
Solid Red Oak
Height
2-3/4 in
Width
3/4 in
Color
Red Oak
Length
8 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W2750
- Zoro #
- G621883119
- UPC #
- 43559102757
- Country of Origin
- United States
- Material
- Solid Red Oak
- Color
- Red Oak
Dimensions
- Height
- 2-3/4 in
- Width
- 3/4 in
- Length
- 8 ft
Description
Red oak sanded smooth and ready-to-finish with stain or paint. Grooved for exact fit to wainscoting. Individually wrapped for protection. Cut-to-length. 3/4 In. x 2-3/4 In. x 8 Ft.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.