Shop HOUSE OF FARA
See all product information
Create Account
3/8''x3/4''x8 ' Hardwood Decorative Detail Rope Molding
- Mfr # 519
- Zoro # G421886785
product price:Â
$
9.99
/ea
Sold in multiples of 6 for
$59.94
Key Features
Length
8 ft
Width
3/8 in
Material
Hardwood - Unfinished
Height
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 519
- Zoro #
- G421886785
- UPC #
- 43559805191
- Country of Origin
- United States
- Material
- Hardwood - Unfinished
Dimensions
- Length
- 8 ft
- Width
- 3/8 in
- Height
- 3/4 in
Description
White hardwood detail rope molding. Sanded smooth and ready-to-finish with stain or paint. Sold in full bundles only.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.