This item is Discontinued.

House Of Troy Bryson  Mini satin brass and navy blue accent lamp B208-SB/NB

Bryson Mini satin brass and navy blue accent lamp (Discontinued)

  • Mfr # B208-SB/NB
  • Zoro # G006891982
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B208-SB/NB
Zoro #
G006891982
UPC #
753174073775
Country of Origin
United States

Dimensions

Height
12.75 Inches
Depth
7.25 Inches
Size
4 x 7.25 x 6
Backplate Size
5 in

Details

Bulb Type
incandescent
Shade Material
Off White Linen shade
Switch
on cord 6" from base
Number Of Bulbs
1

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.