This item is Discontinued.

House Of Troy Uptown adjustable pendant navy bluesatin brass UP501-NB/SB

Uptown adjustable pendant navy bluesatin brass (Discontinued)

  • Mfr # UP501-NB/SB
  • Zoro # G006905603
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP501-NB/SB
Zoro #
G006905603
UPC #
753174073942
Country of Origin
United States

Dimensions

Height
41 max Inches
Size
13 x 14 x 9
Backplate Size
5 in

Details

Light Type
incandescent
Shade Material
Off white linen hardback shade/uno ring
Number of Light Bulbs Required
1
Fixture Wattage
100W type A

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.