PL Tube Elbow, 90 deg, 0.37 in. - Quick Connect X MPT, 150 PSI, Plastic, 70 deg F

  • Mfr # HO666842

  • Zoro # G615761874


product price:  $17.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HO666842
Zoro #
G615761874
UPC #
747216181078
Country of Origin
China

Description

Tube Elbow Series: PL 90 deg 3/8 in Nominal Quick Connect X MPT End 150 psi Working Plastic 70 deg F ANSI Specified FDA NSF 61 For Coffee Makers Fountain Drink Dispensers and Water Filtration Connection Features -Male Elbow Specifications - OD x MPT In : 3/8 x 3/8 - Dimension: 9.25in W x 5in H x 12.5in L - Weight: 0.0433 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.