Zoro Homepage

Plug Adapter, GFCI, 5-15P, Yellow

  • Mfr # HO149712

  • Zoro # G504088839


product price: $35.39
/ea

Key Features

Type
GFCI
Plug Configuration
5-15P
Color
Yellow
Standards
UL Listed; CSA Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO149712
Zoro #
G504088839
UPC #
654204836288
Country of Origin
China

Details

Item
Plug Adapter
Type
GFCI
Plug Configuration
5-15P
Color
Yellow
Standards
UL Listed; CSA Listed

Description

Features
  • Yellow color
  • PVC material
  • Plug Type : GFCI
  • Nema Type : 5-15P
  • Patented Ground Fault sensing technology
  • Test and reset button
  • Grounded receptacle with built in shock protection
  • Wires Poles : 2 Pole, 3 Wire
  • Number of Prongs : 2
  • Voltage : 120 volts
  • Maximum Amperage : 15 amps
  • UL Listed
  • CSA Listed
Specifications
  • Dimension: 7.7" H x 3.5" W x 3" L
  • Weight: 0.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.