Zoro Homepage

Right Hand Flywheel Rotor Magneto Male Puller, 16 x 1.5 mm

  • Mfr # HO492334

  • Zoro # G715833648


product price: $18.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO492334
Zoro #
G715833648
UPC #
747216617256
Country of Origin
China

Description

Threads are 16mm x 1- 1/2 mm right hand internal. Most CRF230F early model CR125MX and CR250MX Elsinore ATC90/110-ATVs C175-C350 CM185/CM200T CMX250/CMX50 CB/CL/SL 175/350/400/450 CB500/CB500K C360 C400 CM450 CM250 CT90 late model CBR600 hurricane CB650SC nighthawk CB700SC nighthawk KLT110/KLT200/KLT250 early model KX125/KX250/KX420 S340 S3400/KH400 Z1/A/B-900 EX250 ninja 250R EX500A EN500 vulcan KZ900 A4/A5 76-77 KZ900B1 LTD 1976 KZ1000 A/B 77-80 KZ1300 A/B 79-80 GPZ550 81-85 ninja ZX600/ZX750 GPZ750/GPZ1100 & vulcan VN750 fits early two cycle electric start models into the 60s fits all YZF and most other four stroke four cylinder models all YZF street motorcycles. Specifications - Size: 16 x 1.5 mm - Weight: 0.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.