250 5 in. Clothesline Pulley
- Mfr # 3505294
- Zoro # G904147389
product price:Â
$
24.79
/ea
Key Features
Dimensions
5"
Size
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3505294
- Zoro #
- G904147389
- UPC #
- 21961170359
- Country of Origin
- China
Dimensions
- Dimensions
- 5"
- Size
- 5 in
Description
Keep laundry within reach and sliding smoothly with the 5" Clothesline Pulley. Its rust resistant finish and UV-inhibitor extends the life of your pulley. Made from durable polypropylene, a plastic polymer with superb tensile strength (it resists wear and tear!) and weather resistance, this wheel will really have you going in circles.
Rust resistant finish.
UV-inhibitors for extended life.
Polypropylene wheel resists wear and tear due to weather exposure and use.
Dimension: 5".
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.