8122E SA Enameled Galvanized 2 Planter Unit with Wood Handle; Sage

  • Mfr # 8122E SA

  • Zoro # G603768052


product price:  $37.85
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8122E SA
Zoro #
G603768052
UPC #
97893812247
Country of Origin
China

Description

Features
  • Rustproof galvanized steel
  • Great for flowers, herbs, as an organizer, for picnic tables, to organize make-up, crayons and many more
  • High temperature baked on electrostatic enamel paint
Specifications
  • Color: Sage
  • Size: 11.5" L x 5.75" H
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.