
8 in. Deep Glowtone Series Topmount Stainless Steel 3 Hole Single Bowl Kitchen Sink
Mfr # 2522-8BS3-1
Zoro # G015834499
product price: $182.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2522-8BS3-1
Zoro #
G015834499
UPC #
881208020300
Country of Origin
China
Description
The Houzer Glowtone Series Topmount Single Bowl Kitchen Sink is designed to bring extraordinary value to everyday application. The perfect combination of ecoNomy style and convenience. This Houzer is made of 20-gauge stainless steel and features 3 faucet mounting holes a lustrous satin finish with highlighted rim that is easy to clean and maintain self-rimming edges StoneGuard undercoating over super silencer pad. Features -Topmount Single Bowl -Lustrous Satin Finish with highlighted rim Specifications - Material: Stainless Steel - Drain Placement: Center - Faucet Holes: 3 - Faucet Hole Size: 1.5 - Minimum Cabinet Size: Fits 30in. cabinet - Number of Basins: 1 - Faucet Included: No - Basin Rack Included: No - Basket Strainer Included: No - Colander Included: No - Cutting Board Included: No - Single Basin Dimensions: 21in. L x 15.75in. W x 8in. D - Installation Type: Topmount - Sound Dampening: Yes - Gauge: 20 - Country of Origin: South Korea - ADA Compliant: No - Approved For Commerical Use: No - Collection Name: Glowtone - Theme - Style: Traditional - Warranty Term: Limited Lifetime - Dimension: 22in. L x 25in. W x 8in. D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.