Shop HOUZER
Create Account
BG-2500 19.12 x 13.75 in. Wirecraft Sink Bottom Grid; Stainless Steel
- Mfr # BG-2500
- Zoro # G503992496
product price:Â
$
84.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BG-2500
- Zoro #
- G503992496
- UPC #
- 881208050208
- Country of Origin
- China
Description
The Houzer Wirecraft Bottom Grid is made of T304 stainless steel with protective feet. This in-the-sink bottom grid helps to reduce Noise while cushioning fragile dishes and protect your sink surface from scratch.
Features- T-304 stainless steel bottom grid
- Fits MS-2309, ES-2408, LHD-3322, EHD-3118
- Protective plastic feet
- Material: Stainless Steel
- Faucet Included: No
- ADA Compliant: No
- Approved For Commerical Use: No
- Collection Name: Wirecraft
- Warranty Term: 1 Year
- Dimension: 13.75" L x 19.12" W x 0.625" D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.