Shop WRIGHTMASTER
Additional $265.00 delivery surcharge applies per item.
See details
See all product information
Create Account
19.6 in. D x 21.6 in. W 7.6 gal. Freestanding Laundry/Utility Sink in Stainless Steel with Faucet
- Mfr # ZR-SC187-3
- Zoro # G622648373
original price: $353.99 , new price: $318.59 , 10 percent off
new price:
$
318.59
/ea
Key Features
Mounting Type
Freestanding
Material
Stainless Steel
Color
Chrome
Overall Height
21.65 in
Overall Length
24.14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZR-SC187-3
- Zoro #
- G622648373
- UPC #
- 986266380691
- Country of Origin
- China
- Mounting Type
- Freestanding
- Material
- Stainless Steel
- Color
- Chrome
- Gauge
- 22 ga
- Finish
- Chrome
- Item
- Commercial Sink
- No. of Bowls
- 1 Basin
- Faucet Finish
- Stainless Steel
- Includes
- Faucet, Legs
- Flow Rate (GPM)
- 1.8 GPM
- Application
- Laundry/Utility Sink
- Faucet Handle Type
- Lever
Dimensions
- Overall Height
- 21.65 in
- Overall Length
- 24.14 in
- Overall Width
- 24.02 in
Description
Single bowl freestanding commercial sink with faucet perfect for any dining setting. Sturdy construction and thickened stainless steel, stainless steel sinks are made from food-grade 304 steel and NSF certified, making the sink stable and rust-proof. The surface is polished, which has a better anti-corrosion effect and long-lasting effect and looks shiny. The kitchen sink adopts streamlined rounded corners and edges to facilitate daily cleaning and the bottom shelf can store daily necessities to save space. The gooseneck faucet can rotate 360° and is equipped with hot and cold water inlet pipes, which can be switched left or right to adjust the water temperature. Basins with stainless steel drains feature removable filters to prevent food and debris from clogging drains. The freestanding sink comes with height-adjustable bullet feet to keep it stable on the floor in different situations. Easy to install, no need to drill holes on the mounting bracket, it can be used directly after assembly.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.