Shop HOUZER
Create Account
CS-1105 Club Series Undermount Stainless Steel Compact Bar & Prep Sink
- Mfr # CS-1105
- Zoro # G603953755
product price:Â
$
130.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CS-1105
- Zoro #
- G603953755
- UPC #
- 881208013104
- Country of Origin
- China
Description
The Houzer Club Series Compact Undermount Bar/Prep Sink is an attractive. functional stand-alone or a creative companion sink. Its compact size and simple. clean lines make them stylish and functional additions to any kitchen or bar area. This model is made of 18-gauge T304 stainless steel and bowl measures. It features lustrous satin finish with highlighted rim. exclusive SpecPlus Edges and StoneGuard undercoated over Super Silencer pad that helps reduce clattering sound of glasses and silverware. while eliminating condensation under the bowl. Includes mounting clips and template for added convenience. FeaturesUndermount Club Element Bar SinkLustrous Satin Finish with highlighted rimSpecificationsMaterial: Stainless SteelDrain Placement: CenterFaucet Hole Size: 1.5Minimum Cabinet Size: Fits 18" cabinetNumber of Basins: 1Faucet Included: NoBasin Rack Included: NoBasket Strainer Included: NoColander Included: NoCutting Board Included: NoSingle Basin Dimensions: 7.12" L x 15.75" W x 5.5" DInstallation Type: UndermountSound Dampening: YesGauge: 18Country of Origin: South KoreaADA Compliant: NoApproved For Commerical Use: NoCollection Name: ClubWarranty Term: Limited LifetimeDimension: 18" L x 9.25" W x 5.5" D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.