Quartztone Series Composite Granite Undermount Single Bowl Kitchen Sink- White
- Mfr # G-100U CLOUD
- Zoro # G224217786
product price:Â
$
433.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G-100U CLOUD
- Zoro #
- G224217786
- UPC #
- -
- Country of Origin
- China
Description
The Houzer Quartztone Series White Granite Undermount Single Bowl Sink is a crisp, spacious single bowl sink that is perfectly sized for any kitchen. Made of 80% fine quartz sand and 20% high-grade acrylic, Quartztone granite material is 3 times harder than natural granite yet, silky to touch and easy to maintain. The Non-porous surface is intrinsically hygienic, easy to clean and deters stains and other contaminants for hygienic protection. The material features a high resistance to thermal shock and is UV stable and heat resistant to 500 degrees F to resist fading, chips and scratches. Features Undermount Single Bowl. Non-porous surface, silky to the touch, Optimum hygienic protection. Specifications Material: Composite Granite. Drain Placement: Back. Faucet Hole Size: 1.5. Minimum Cabinet Size: Fits 30 in cabinet. Number of Basins: 1. Faucet Included: No. Basin Rack Included: No. Basket Strainer Included: No. Colander Included: No. Cutting Board Included: No. Single Basin Dimensions: 20.75 in L x 16.43 in W x 8.68 in D. Installation Type: Undermount. Country of Origin: Germany. Color: White. ADA Compliant: No. Approved For Commerical Use: No. Collection Name: Quartztone. Warranty Term: 1 Year. Dimension: 18.31 in L x 23.62 in W x 8.66 in D.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.