This item is Discontinued.

Houzer Houzer ISL-3322BS3-1 Glowtone Series Topmount Stainless Steel 3 Hole 60 - 40 Double Bowl Kitchen Sink ISL-3322BS3-1

Houzer ISL-3322BS3-1 Glowtone Series Topmount Stainless Steel 3 Hole 60 - 40 Double Bowl Kitchen Sink (Discontinued)

  • Mfr # ISL-3322BS3-1
  • Zoro # G303953635
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ISL-3322BS3-1
Zoro #
G303953635
UPC #
881208023110
Country of Origin
China

Description

The Houzer Glowtone Series Topmount 60/40 Double Bowl Kitchen Sink features offset design with large prep bowl on the right for versatility and flair. The design is based on our premium Medallion classic series. so you'll find a host of high-end attributes. It features 20 gauge T-304 stainless steel with lustrous satin finish with high lighted rim. three faucet hole. and StoneGuard undercoating over Super Silencer pad that helps reduce clattering sound of washing dishes. FeaturesTopmount 60-40 Double BowlLustrous Satin Finish with highlighted rimSpecificationsMaterial: Stainless SteelDrain Placement: CenterFaucet Holes: 3Faucet Hole Size: 1.5Minimum Cabinet Size: Fits 36" cabinetNumber of Basins: 2Faucet Included: NoBasin Rack Included: NoBasket Strainer Included: NoColander Included: NoCutting Board Included: NoLeft Double - Triple Basin Dimensions Basin : 14.06" L x 18" W x 8" DRight Double - Triple Basin Dimensions: 14.0625" L x 15.75" W x 8" DInstallation Type: TopmountSound Dampening: YesGauge: 20ADA Compliant: NoApproved For Commerical Use: NoCollection Name: GlowtoneWarranty Term: Limited LifetimeDimension: 22" L x 33" W x 8" D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.