This item is Discontinued.
This item is Discontinued.
Sink, Topmount, 1-Bowl, 8" Deep, SS (Discontinued)
Mfr #
2522-8BS3-1
Zoro #
G9026278
UPC # 881208020300
Country of Origin United States
Category Kitchen Sinks
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 2522-8BS3-1
- Zoro #
- G9026278
- UPC #
- 881208020300
- Country of Origin
- United States
Details
- Mounting Type
- Top
- Item
- Sink
Description
Sink,Topmount,1-Bowl,8 In. Deep,SS
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.