Shop HOWARD
See all product information
Create Account
088682070719 CTPW07 6 oz Chalk-Tique Dark Paste Wax
- Mfr # 88682070719
- Zoro # G504166476
product price:
$
31.99
/ea
Key Features
Application
wood, glass, ceramic
Size
6 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 88682070719
- Zoro #
- G504166476
- UPC #
- 88682070719
- Country of Origin
- China
Dimensions
- Size
- 6 oz
Details
- Item
- Dark Paste Wax
- Application
- wood, glass, ceramic
Description
Features
- Perfect follow-up to any chalk-style painted surface
- Adds a natural-looking satin wax finish that helps protect and beautify your new chalk-style painted surface
- Light wax seals and protects - leaving a soft luster and rich glow
- Prolongs the life of all chalk-style painted surfaces with carnauba wax and beeswax
- Use on wood, glass, ceramic, laminate, metal, etc.
- Enhances the chalk-style look of your project for a beautiful patina
- Helps protect finish color from sun fade with a uv inhibitor
- Capacity: 6 oz
- Weight: 5.6 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.