This item is Discontinued.

Howard Berger Howard Berger ESRPLH 48 in. Promo Round Point Shovel; Wood Handle ESRPLH

This item is Discontinued.

Howard Berger

Howard Berger ESRPLH 48 in. Promo Round Point Shovel; Wood Handle (Discontinued)

Mfr # ESRPLH
Zoro # G504166230
UPC # 75877015273
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ESRPLH
Zoro #
G504166230
UPC #
75877015273
Country of Origin
China

Details

Item
Round Point Shovel
Blade Type
Round Point

Description

Hb Smith Brand offers an extensive Line-up of assorted garden tools, hand tools, LED flashlights & Lanterns, as well as industrial / commercial cleaning supplies. For lawn & garden & general yd. work, hb Smith has a full line of high quality professional & diyer tools, crafted & tested to meet any gardening need. Tools include shovels, rakes, loppers, pruners, shears & planting implements. Hb Smith garden tools offer the right combination of quality & value for everyone. 48" wood handle. 8.8" x 11-1/2" steel head. Lacquered, strong hard ash handle.

Specifications
  • Material: Wood
  • Size: 48"
  • Weight: 4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.