This item is Discontinued.

Howard Berger Howard Berger BOR4 4 lbs Bag of Rags; Assorted BOR4

This item is Discontinued.

Howard Berger

Howard Berger BOR4 4 lbs Bag of Rags; Assorted (Discontinued)

Mfr # BOR4
Zoro # G603891460
UPC # 75877164025
Country of Origin China
Category Rags & Towels
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BOR4
Zoro #
G603891460
UPC #
75877164025
Country of Origin
China

Description

We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.

Bag of Rags reclaimed cloth rags for cleaning, drying, multiple uses. 4 lbs of assorted color rags.

Features
  • Cloth rags are absorbent
  • Comes in multicolor for multiuse
Specifications
  • Color: Assorted
  • Material: Cloth
  • Weight: 4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.