This item is Discontinued.

Howard Berger Howard Berger LG3044 Cultihoe Garden Hand Cush Grip Wood Handle LG3044

Howard Berger LG3044 Cultihoe Garden Hand Cush Grip Wood Handle (Discontinued)

  • Mfr # LG3044
  • Zoro # G404165128
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LG3044
Zoro #
G404165128
UPC #
75877571090
Country of Origin
China

Description

Cultihoe Garden Hand Cush Grip Wood Handle

Cultivator and garden hoe in one convenient tool. Wood handle with cushion grip.

We provide a wide assortment of garden and lawn products that are available in brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.

Specifications
  • Height: 1225
  • Length: 600
  • Size: 13"
  • Width (in.): 250
  • Weight: 0.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.