This item is Discontinued.

Howard Berger Howard Berger PR27X 24-Tine Poly Leaf Rake 48 in. Wood Handle PR27X

This item is Discontinued.

Howard Berger

Howard Berger PR27X 24-Tine Poly Leaf Rake 48 in. Wood Handle (Discontinued)

Mfr # PR27X
Zoro # G903728282
UPC # 75877149084
Country of Origin China
Category Rakes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PR27X
Zoro #
G903728282
UPC #
75877149084
Country of Origin
China

Description

The 24 in. Poly Rake by HB Smith features 27 tines with a 22 in. W head and 48 in. hardwood handle. This rake is suitable for raking leaves. This product is lightweight for ultimate comfort and convenience.

Features
  • Lightweight rake for ultimate comfort and convenience
  • Perfect for raking leaves during the fall
  • 48 in. hardwood handle and 22 in. wide head to reach more
Specifications
  • Rake Tine Material: Polycarbonate
  • Shape: Fan
  • Handle Material: Wood
  • Number of Tines: 27
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.