This item is Discontinued.

Howard Berger Howard Berger SVGD24 7 x 12 in. Head Garden Spade 30 in. Wood Handle SVGD24

This item is Discontinued.

Howard Berger

Howard Berger SVGD24 7 x 12 in. Head Garden Spade 30 in. Wood Handle (Discontinued)

Mfr # SVGD24
Zoro # G504164847
UPC # 75877115539
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SVGD24
Zoro #
G504164847
UPC #
75877115539
Country of Origin
China

Details

Item
Garden Spade Shovel
Blade Type
Garden Spade

Description

HB Smith carries a full assortment of garden tools that have been keeping gardens looking great for over 35 years. From shovels, rakes, loppers, pruners, shears and planting implements, HB Smith offers the right combination of quality and retail price points to be the perfect value for retailers, contractors and homeowners alike.

Features
  • Garden spade has 7" x 12" steel head
  • Forward turned step for secure foot placement
  • Head connected to 30" wood handle
  • Handle has poly D-grip for ergonomic comfort
Specifications
  • Steel Head Size: 7 inch x 12 inch
  • Wood Handle Size: 30"
  • Handle Material: Wood
  • Handle Type: D-Grip
  • Type: Spade
  • Weight: 3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.