This item is Discontinued.

Howard Berger Howard Berger TPA2 125W AC 3 To 2 Outlet Adapters - 2 Per Card TPA2

Howard Berger TPA2 125W AC 3 To 2 Outlet Adapters - 2 Per Card (Discontinued)

  • Mfr # TPA2
  • Zoro # G904056575
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TPA2
Zoro #
G904056575
UPC #
71555103409
Country of Origin
China

Description

2/card grounding adapter.

If you are a gadget lover, our Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment, facility and convenience to your life.

Features
  • 125W AC 3 To 2 Outlet Adapters - 2 Per Card
  • High quality construction and modern designs
  • Superior quality performance and reliability
Specifications
  • Dimension: 0.1 x 0.1 x 0.1 in.
  • Weight: 1.07 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.