AirSoft Reusable TPE Ear Plugs, Flanged Shape, 27 dB, Blue, 100 PK
Mfr # DPAS-1
Zoro # G2501308
product price: $111.99
/pk 100, $1.12/ea
Free Shipping & Returns
Key Features
Noise Reduction Rating
27 dB
Earplug Color
Blue
Reusability
Reusable
Cord Options
Uncorded
Earplug Shape
Flanged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPAS-1
Zoro #
G2501308
UPC #
033552000846
Country of Origin
Mexico
Dimensions
Earplug Size
Universal
Details
Item
Ear Plugs
Noise Reduction Rating
27 dB
Earplug Color
Blue
Reusability
Reusable
Cord Options
Uncorded
Earplug Shape
Flanged
Earplug Material
TPE
Pairs Per Package
100
Series
AirSoft
Insertion Method
Push-In
Standards
ANSI S3.19-1974 Tested
Includes
(100) Pair of Earplugs
Metal Detectable
No
Noise Reduction Rating NRR
27 dB
Earplug Packaging
Bulk Box
Earplug Pair Pack Type
Plastic Case
Description
Ear Plugs, Noise Reduction Rating 27 dB, Earplug Shape Flanged, Insertion Method Push-In, Reusability Reusable, Cord Options Uncorded, Earplug Size Universal, Earplug Material TPE, Earplug Packaging Bulk Box, Earplug Pair Pack Type Plastic Case, Series AirSoft, Standards ANSI S3.19-1974 Tested, Pairs per Package 100, Earplug Color Blue, Metal Detectable No, Compatible Grainger Part Number Not Applicable, Compatible Manufacturer Model Number Not Applicable, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.