Zoro Homepage

AirSoft(R) Reusable TPE Ear Plugs, Bullet Shape, 27 dB, Blue, 100 PK

  • Mfr # DPAS-30R

  • Zoro # G5771416


product price: $164.99
/pk 100, $1.65/ea
Free Shipping & Returns

Key Features

Noise Reduction Rating
27 dB
Earplug Color
Blue
Reusability
Reusable
Cord Options
Corded
Earplug Shape
Bullet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPAS-30R
Zoro #
G5771416
UPC #
033552000914
Country of Origin
Mexico

Dimensions

Earplug Size
One Size Fits All

Details

Item
Ear Plugs
Noise Reduction Rating
27 dB
Earplug Color
Blue
Reusability
Reusable
Cord Options
Corded
Earplug Shape
Bullet
Earplug Material
TPE
Pairs Per Package
100
Series
AirSoft(R)
Noise Reduction Rating NRR
27 dB
Standards
29 CFR 1910.95 - OSHA; ANSI S3.19-1974; CSA Class AL
Cord Color
Red
Cord Material - Hearing Protection
PVC
Cord Material
PVC

Description

Earplugs,Airsoft,Red Polycord,PK100, Noise Reduction Rating 27 dB, Earplug Shape Bullet, Reusability Reusable, Cord Options Corded, Earplug Material TPE, Cord Material PVC, Cord Color Red, Standards 29 CFR 1910.95 - OSHA, ANSI S3.19-1974, Pairs per Package 100, Earplug Color Blue, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.