Zoro Homepage

AirSoft(R) Reusable TPE Ear Plugs, Flanged Shape, 27 dB, Blue, 50 PK

  • Mfr # AS-30R

  • Zoro # G3250204


product price: $108.99
/pk 50, $2.18/ea
Free Shipping & Returns

Key Features

Noise Reduction Rating
27 dB
Earplug Color
Blue
Reusability
Reusable
Cord Options
Corded
Earplug Shape
Flanged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS-30R
Zoro #
G3250204
UPC #
033552000310
Country of Origin
Mexico

Dimensions

Earplug Size
Universal

Details

Item
Ear Plugs
Noise Reduction Rating
27 dB
Earplug Color
Blue
Reusability
Reusable
Cord Options
Corded
Earplug Shape
Flanged
Earplug Material
TPE
Pairs Per Package
50
Series
AirSoft(R)
Cord Color
Red
Noise Reduction Rating NRR
27 dB
Insertion Method
Push-In
Band Material - Hearing Protection
Nylon
Metal Detectable
No
Includes
(1) Reusable Case
Standards
29 CFR 1910.95 - OSHA; ANSI S3.19-1974; CSA Class AL
Cord Material - Hearing Protection
Nylon
Band Color - Hearing Protection
Red
Earplug Packaging
Bulk Box
Earplug Pair Pack Type
Plastic Case
Band Material
Nylon
Cord Material
Nylon

Description

Ear Plugs, Noise Reduction Rating 27 dB, Earplug Shape Flanged, Insertion Method Push-In, Reusability Reusable, Cord Options Corded, Earplug Size Universal, Earplug Material TPE, Earplug Packaging Bulk Box, Earplug Pair Pack Type Plastic Case, Band Color Red, Includes Hear Pack, Series AirSoft, Cord Material Nylon, Band Material Nylon, Cord Color Red, Standards ANSI S3.19-1974 Tested, Pairs per Package 50, Earplug Color Blue, Metal Detectable No, Compatible Grainger Part Number Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.