Banded Ear Plugs, Bell, 27dB
Mfr # QB1HYG
Zoro # G414739074
product price: $4.15
/eaKey Features
Cord Material - Hearing Protection
Polypropylene
Band Material - Hearing Protection
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QB1HYG
Zoro #
G414739074
UPC #
033552004899
Country of Origin
United States
Details
Cord Material - Hearing Protection
Polypropylene
Band Material - Hearing Protection
Polypropylene
Description
Banded Ear Plugs, Noise Reduction Rating 27 dB, Earplug Shape Bell, Insertion Method Push-In, Reusability Reusable, Cord Options Banded, Earplug Size M, Earplug Material Vinyl, Earplug Packaging Bulk Box, Earplug Pair Pack Type Plastic Bag, Band Color Yellow, Includes (1) Pair Replacement Pods, Series QB1(R)HYG, Cord Material Polypropylene, Band Material Polypropylene, Cord Color Yellow, Standards ANSI S3.19-1974 Tested, Pairs per Package 1, Earplug Color Orange, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.