Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Ear Plugs, 33, 100 PK

  • Mfr # LT-30

  • Zoro # G7514047


product price: $55.29
/pk 100, $0.55/ea

Key Features

Noise Reduction Rating
33
Reusability
Disposable
Cord Options
Corded
Earplug Size
One Size Fits All
Pairs Per Package
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LT-30
Zoro #
G7514047
UPC #
33552000020
Country of Origin
Mexico

Dimensions

Earplug Size
One Size Fits All

Details

Item
Ear Plugs
Noise Reduction Rating
33
Reusability
Disposable
Cord Options
Corded
Pairs Per Package
100
Metal Detectable
Yes

Description

Howard Leight® by Honeywell LT-30 Laser Trak Single-Use Earplugs, Corded, 32NRR, Orange/Blue, 100 Pairs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.