
Disposable Polyurethane Foam Ear Plugs, Contoured T-shape Shape, 32, 200 PK
Mfr # LL-1
Zoro # G7517039
product price: $38.49
/pk 200, $0.19/eaKey Features
Noise Reduction Rating
32
Reusability
Disposable
Cord Options
Uncorded
Earplug Shape
Contoured T-shape
Earplug Size
One Size Fits All
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LL-1
Zoro #
G7517039
UPC #
33552002031
Country of Origin
United States
Dimensions
Earplug Size
One Size Fits All
Details
Item
Ear Plugs
Noise Reduction Rating
32
Reusability
Disposable
Cord Options
Uncorded
Earplug Shape
Contoured T-shape
Earplug Material
Polyurethane Foam
Pairs Per Package
200
Description
Vibrant coloring keeps your protection highly visible, enabling easy compliance sighting. Self-adjusting polyurethane foam expands upon insertion, ensuring a tight yet comfortable ear-canal seal. Smooth, soil-resistant closed-cell foam skin prevents dirt buildup. Contoured shape fits to a T.
- • Vibrant colors aid in compliance sighting.
- • Self-adjusting polyurethane foam.
- • Smooth, soil-resistant closed-cell foam skin.
- • Contoured T shape.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.