Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Polyurethane Foam; Polyvinyl Chloride Tapered Shape, 32, Orange, 2000 PK

  • Mfr # XTR1

  • Zoro # G410435109


product price: $536.99
/pk 2000, $0.27/ea
Free Shipping & Returns

Key Features

Noise Reduction Rating
32
Earplug Color
Orange
Reusability
Disposable
Earplug Shape
Tapered
Earplug Size
One Size Fits Most
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTR1
Zoro #
G410435109
UPC #
-
Country of Origin
United States

Dimensions

Earplug Size
One Size Fits Most

Details

Noise Reduction Rating
32
Earplug Color
Orange
Reusability
Disposable
Cord Options
Uncorded
Earplug Shape
Tapered
Earplug Material
Polyurethane Foam; Polyvinyl Chloride
Pairs Per Package
2000

Description

These Howard Leight by Honeywell X-TREME Uncorded Disposable Earplugs are a low cost, reliable alternative to your current foam earplugs. Designed for extended wear on the job, the soft foam enhances comfort and the smooth tapered shape makes insertion and removal easy. The self-adjusting polyurethane foam expands inside the ear canal to fit virtually every wearer. This custom-fit expansion delivers a Noise Reduction Rating NRR of 32 for excellent hearing safety. The signature Howard Leight bright orange color makes earplug compliance checks easy to further promote ear safety.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.