Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable PVC Foam Cylinder Shape, 30, Orange, 100 PK

  • Mfr # FF-30

  • Zoro # G108621067


product price: $53.95
/pk 100, $0.54/ea

Key Features

Noise Reduction Rating
30
Earplug Color
Orange
Reusability
Disposable
Earplug Shape
Cylinder
Earplug Size
One Size Fits All
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF-30
Zoro #
G108621067
UPC #
33552021100
Country of Origin
Mexico

Dimensions

Earplug Size
One Size Fits All

Details

Noise Reduction Rating
30
Earplug Color
Orange
Reusability
Disposable
Cord Options
Corded
Earplug Shape
Cylinder
Earplug Material
PVC Foam
Pairs Per Package
100

Description

Extensive research into earplug preferences revealed that some workers prefer a firm foam earplug. They gain a sense of security from feeling the earplug in their ear. And while they like knowing the earplug is there, workers want greater comfort. Longer wear time., more protection, great compliance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.