FirmFit(TM) Disposable Foam Ear Plugs, Cylinder Shape, 30 dB, Orange, 100 PK
Mfr # FF-30
Zoro # G5251197
product price: $37.39
/pk 100, $0.37/eaKey Features
Noise Reduction Rating
30 dB
Earplug Color
Orange
Reusability
Disposable
Earplug Shape
Cylinder
Earplug Size
Universal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FF-30
Zoro #
G5251197
UPC #
033552021100
Country of Origin
Mexico
Dimensions
Earplug Size
Universal
Details
Item
Ear Plugs
Noise Reduction Rating
30 dB
Earplug Color
Orange
Reusability
Disposable
Cord Options
Corded
Earplug Shape
Cylinder
Earplug Material
Foam
Pairs Per Package
100
Series
FirmFit(TM)
Band Material - Hearing Protection
PVC
Includes
(100) Pair of Earplugs
Insertion Method
Roll-Down
Metal Detectable
No
Band Color - Hearing Protection
Turquoise
Cord Material - Hearing Protection
PVC
Noise Reduction Rating NRR
30 dB
Cord Color
Turquoise
Standards
ANSI S3.19-1974; CSA Class AL
Earplug Pair Pack Type
Plastic Bag
Earplug Packaging
Bulk Box
Cord Material
PVC
Band Material
PVC
Description
Ear Plugs, Noise Reduction Rating 30 dB, Earplug Shape Cylinder, Insertion Method Roll-Down, Reusability Disposable, Cord Options Corded, Earplug Size Universal, Earplug Material Foam, Earplug Packaging Bulk Box, Earplug Pair Pack Type Plastic Bag, Band Color Turquoise, Series FirmFit, Cord Material PVC, Band Material PVC, Cord Color Turquoise, Standards ANSI S3.19-1974 Tested, Pairs per Package 100, Earplug Color Orange, Metal Detectable No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.