Fusion Reusable Corded Ear Plugs, Flanged Shape, NRR 27 dB, Storage Case, M, Blue, 100PK
Mfr # FUS30-HP
Zoro # G3436361
product price:Â $134.99
/pk 100, $1.35/ea
Free Shipping & Returns
Key Features
Noise Reduction Rating
27 dB
Earplug Color
Yellow
Reusability
Reusable
Cord Options
Corded
Earplug Shape
Flanged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FUS30-HP
Zoro #
G3436361
UPC #
033552001140
Country of Origin
Mexico
Dimensions
Earplug Size
M
Details
Item
Ear Plugs
Noise Reduction Rating
27 dB
Earplug Color
Yellow
Reusability
Reusable
Cord Options
Corded
Earplug Shape
Flanged
Earplug Material
TPE
Pairs Per Package
100
Series
Fusion(R)
Band Color - Hearing Protection
Blue/Yellow
Insertion Method
Push-In
Cord Material - Hearing Protection
PVC
Noise Reduction Rating NRR
27 dB
Band Material - Hearing Protection
PVC
Standards
ANSI S3.19-1974 Tested
Includes
(100) Pair of Earplugs
Cord Color
Blue/Yellow
Metal Detectable
No
Earplug Packaging
Bulk Box
Earplug Pair Pack Type
Plastic Case
Band Material
PVC
Cord Material
PVC
Description
Ear Plugs, Noise Reduction Rating 27 dB, Earplug Shape Flanged, Insertion Method Push-In, Reusability Reusable, Cord Options Corded, Earplug Size M, Earplug Material TPE, Earplug Packaging Bulk Box, Earplug Pair Pack Type Plastic Case, Band Color Blue/Yellow, Series Fusion, Cord Material PVC, Band Material PVC, Cord Color Blue/Yellow, Standards ANSI S3.19-1974 Tested, Pairs per Package 100, Earplug Color Yellow, Metal Detectable No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.