Fusion Reusable Corded Ear Plugs, Metal Detectable, Flanged Shape, NRR 25 dB, M, Blue, 100PK
Mfr # FDT-30
Zoro # G2626985
product price:Â $161.99
/pk 100, $1.62/ea
Free Shipping & Returns
Key Features
Noise Reduction Rating
25 dB
Earplug Color
Blue
Reusability
Reusable
Cord Options
Corded
Earplug Shape
Flanged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FDT-30
Zoro #
G2626985
UPC #
033552011484
Country of Origin
Mexico
Dimensions
Earplug Size
M
Details
Item
Ear Plugs
Noise Reduction Rating
25 dB
Earplug Color
Blue
Reusability
Reusable
Cord Options
Corded
Earplug Shape
Flanged
Earplug Material
TPE
Pairs Per Package
100
Series
Fusion(R)
Insertion Method
Push-In
Includes
(100) Pair of Earplugs
Cord Color
Blue
Cord Material - Hearing Protection
Metal
Band Material - Hearing Protection
PVC
Noise Reduction Rating NRR
25 dB
Metal Detectable
Yes
Standards
ANSI S3.19-1974 Tested
Earplug Pair Pack Type
Plastic Case
Earplug Packaging
Bulk Box
Band Material
PVC
Cord Material
Metal
Description
Ear Plugs, Noise Reduction Rating 25 dB, Earplug Shape Flanged, Insertion Method Push-In, Reusability Reusable, Cord Options Corded, Earplug Size M, Earplug Material TPE, Earplug Packaging Bulk Box, Earplug Pair Pack Type Plastic Case, Band Color Blue, Series Fusion, Cord Material Metal, Band Material PVC, Cord Color Blue, Standards ANSI S3.19-1974 Tested, Pairs per Package 100, Earplug Color Blue, Metal Detectable Yes, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.