HL400 Earplug Dispenser, Foam, Bullet, 32 dB NRR, Uncorded, 800 Pairs Per Pkg
Mfr # HL400-XTR-INTRO-AM/HL400-XTR-REFILL
Zoro # G400404337
product price:Â $303.99
/ea
Free Shipping & Returns
Key Features
Cord Options
Uncorded
Earplug Color
Orange
Series
HL400
Noise Reduction Rating
32 dB
Earplug Shape
Bullet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HL400-XTR-INTRO-AM/HL400-XTR-REFILL
Zoro #
G400404337
UPC #
033552023074
Country of Origin
Multiple
Dimensions
Overall Width
10 in
Overall Height
16 3/4 in
Overall Depth
9 1/4 in
Earplug Size
Universal
Details
Item
Earplug Dispenser
Cord Options
Uncorded
Earplug Color
Orange
Series
HL400
Noise Reduction Rating
32 dB
Earplug Shape
Bullet
Earplug Material
Foam
Pairs Per Package
800
For Use With
Ear Plugs
Insertion Method
Push-In
Dispenser Lid Style
Twist Knob
Includes
Anti-Microbial Dispenser, Canister
Material
Plastic
Metal Detectable
No
Capacity - Pairs of Earplugs
800 Pairs
Dispenser Mounting Style
Table Top, Wall
Product Type
Dispenser with Refill
Reusability
Reusable
Refillable
Refillable
Description
Earplug Dispenser, Product Type Dispenser with Refill, Noise Reduction Rating 32 dB, Insertion Method Push-In, Reusability Reusable, Earplug Shape Bullet, Earplug Color Orange, Cord Options Uncorded, Overall Depth 9 1/4 in, Overall Width 10 in, Overall Height 16 3/4 in, Earplug Size Universal, Capacity - Pairs of Earplugs 800 Pairs, Dispenser Mounting Style Table Top, Wall, Metal Detectable No, Refillable Refillable, Earplug Material Foam, Dispenser Lid Style Twist Knob
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.