HL400 Earplug Dispenser, Foam, Contoured-T, 30 dB NRR, Uncorded, 800 Pairs Per Pkg
Mfr # HL400-LPF-INTRO-AM/HL400-LPF-REFILL
Zoro # G100404323
product price:Â $322.99
/ea
Free Shipping & Returns
Key Features
Cord Options
Uncorded
Earplug Color
Green
Series
HL400
Noise Reduction Rating
30 dB
Earplug Shape
Contoured-T
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HL400-LPF-INTRO-AM/HL400-LPF-REFILL
Zoro #
G100404323
UPC #
033552023029
Country of Origin
Multiple
Dimensions
Overall Width
10 in
Overall Height
16 3/4 in
Earplug Size
Universal
Overall Depth
9 1/4 in
Details
Item
Earplug Dispenser
Cord Options
Uncorded
Earplug Color
Green
Series
HL400
Noise Reduction Rating
30 dB
Earplug Shape
Contoured-T
Earplug Material
Foam
Pairs Per Package
800
For Use With
Ear Plugs
Metal Detectable
No
Dispenser Lid Style
Twist Knob
Includes
Anti-Microbial Dispenser, Canister
Standards
OSHA CFR 1910.95
Capacity - Pairs of Earplugs
800 Pairs
Material
Plastic
Insertion Method
Push-In
Reusability
Reusable
Dispenser Mounting Style
Table Top, Wall
Product Type
Dispenser with Refill
Refillable
Refillable
Description
Earplug Dispenser, Product Type Dispenser with Refill, Noise Reduction Rating 30 dB, Insertion Method Push-In, Reusability Reusable, Earplug Shape Contoured-T, Earplug Color Green, Cord Options Uncorded, Overall Depth 9 1/4 in, Overall Width 10 in, Overall Height 16 3/4 in, Earplug Size Universal, Capacity - Pairs of Earplugs 800 Pairs, Dispenser Mounting Style Table Top, Wall, Metal Detectable No, Refillable Refillable, Earplug Material Foam, Standards OSHA CFR 1910.95
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.