Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hygiene Kit, F/ Thunder T1/T1H/T1F

  • Mfr # 1010974

  • Zoro # G4139432


product price: $11.59
/ea

Key Features

For Use With
All Howard Leight Ear Muffs and Thunder T1/T1H/T1F
Includes
(2) Foam Inserts, (2) Replacement Ear Cushions
Material
PVC Foil, PUR-E
Color
Black
Compatible with Manufacturer Model Number
T1, T1F, T1H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1010974
Zoro #
G4139432
UPC #
-
Country of Origin
China

Details

Item
Replacement Ear Muff Pad Kit
For Use With
All Howard Leight Ear Muffs and Thunder T1/T1H/T1F
Includes
(2) Foam Inserts, (2) Replacement Ear Cushions
Material
PVC Foil, PUR-E
Color
Black
Compatible with Manufacturer Model Number
T1, T1F, T1H
Compatible with Brand
Honeywell
Dielectric
Yes
Noise Reduction Rating
26 dB
Insert Material
Foam
Insert Color
Gray
Electrically Insulated
Yes
Compatible with Series
Thunder
Cushion Material
Foam, Vinyl
Compatible Manufacturer Model Number
T1, T1F, T1H
Cushion Color
Black
Compatible Manufacturer Part Number
T1, T1F, T1H
For Use With Mfr. Model Number
T1, T1F, T1H
Compatible with Manufacturer Model No.
T1, T1F, T1H
Compatible with Mfr. Model No.
T1, T1F, T1H
For Use with Mfr Model Number
T1, T1F, T1H
Compatible Pump Manufacturer Part Number
T1, T1F, T1H
Compatible Mfr. Model Number
T1, T1F, T1H

Description

Replacement Ear Muff Pad Kit, Includes (2) Foam Inserts, (2) Replacement Ear Cushions, Compatible with Grainger Part Number 3GYD7, Cushion Material Foam, Vinyl, Noise Reduction Rating 26 dB, Compatible with Manufacturer Model Number T1, T1F, T1H, Compatible with Brand Honeywell, Dielectric Yes, Compatible with Series Thunder, Cushion Color Black, Electrically Insulated Yes, Insert Color Gray, Insert Material Foam

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.