Laser Lite Disposable Corded Earplugs, Foam, Contoured-T Shape, NRR 32 dB, Magenta/Yellow, 5PK
Mfr # LL-5-30
Zoro # G4360973
product price:Â $4.95
/pk 5, $0.99/eaKey Features
Noise Reduction Rating
32 dB
Earplug Color
Magenta/Yellow
Reusability
Disposable
Earplug Shape
Contoured-T
Earplug Size
Universal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LL-5-30
Zoro #
G4360973
UPC #
033552020578
Country of Origin
United States
Dimensions
Earplug Size
Universal
Details
Item
Ear Plugs
Noise Reduction Rating
32 dB
Earplug Color
Magenta/Yellow
Reusability
Disposable
Cord Options
Corded
Earplug Shape
Contoured-T
Earplug Material
Foam
Pairs Per Package
5
Series
Laser Lite(R)
Green Environmental Attribute
Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile
Standards
ANSI S3.19-1974 Tested
Includes
(5) Banded Pkrplugs
Band Color - Hearing Protection
Yellow
Noise Reduction Rating NRR
32 dB
Cord Material - Hearing Protection
PVC
Cord Color
Yellow
Metal Detectable
No
Insertion Method
Roll-Down
Band Material - Hearing Protection
PVC
Earplug Pair Pack Type
Plastic Bag
Earplug Packaging
Vending Pack
Band Material
PVC
Cord Material
PVC
Description
Ear Plugs, Noise Reduction Rating 32 dB, Earplug Shape Contoured-T, Insertion Method Roll-Down, Reusability Disposable, Cord Options Corded, Earplug Size Universal, Earplug Material Foam, Earplug Packaging Vending Pack, Earplug Pair Pack Type Plastic Bag, Band Color Yellow, Series Laser Lite, Cord Material PVC, Band Material PVC, Cord Color Yellow, Standards ANSI S3.19-1974 Tested, Pairs per Package 5, Earplug Color Magenta/Yellow, Metal Detectable No, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.