Zoro Homepage

MAXIMUM Disposable Foam Ear Plugs, Bell Shape, 33 dB, Coral, 5 PK

  • Mfr # MXM-5-30

  • Zoro # G4360921


product price: $4.99
/pk 5, $1.00/ea

Key Features

Noise Reduction Rating
33 dB
Earplug Color
Coral
Reusability
Disposable
Cord Options
Corded
Earplug Shape
Bell
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXM-5-30
Zoro #
G4360921
UPC #
033552020608
Country of Origin
United States

Dimensions

Earplug Size
Universal

Description

Ear Plugs, Noise Reduction Rating 33 dB, Earplug Shape Bell, Insertion Method Roll-Down, Reusability Disposable, Cord Options Corded, Earplug Size Universal, Earplug Material Foam, Earplug Packaging Vending Pack, Earplug Pair Pack Type Plastic Bag, Band Color Turquoise, Series MAXIMUM, Cord Material PVC, Band Material PVC, Cord Color Turquoise, Standards ANSI S3.19-1974 Tested, Pairs per Package 5, Earplug Color Coral, Metal Detectable No, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.