Shop HOWARD LEIGHT
See all product information
Create Account
MAXIMUM Disposable Polyurethane Foam Ear Plugs, Bell Shape, 33 dB, 100 PK
Mfr # MAX-30
Zoro # G7512988
product price:Â
$
68.75
/pk 100, $0.69/ea
Key Features
Noise Reduction Rating
33 dB
Reusability
Disposable
Cord Options
Corded
Earplug Shape
Bell
Earplug Size
One Size Fits Most
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MAX-30
- Zoro #
- G7512988
- UPC #
- 33552000051
- Country of Origin
- Mexico
Dimensions
- Earplug Size
- One Size Fits Most
Details
- Item
- Ear Plugs
- Noise Reduction Rating
- 33 dB
- Reusability
- Disposable
- Cord Options
- Corded
- Earplug Shape
- Bell
- Earplug Material
- Polyurethane Foam
- Pairs Per Package
- 100
- Series
- MAXIMUM
- Cord Color
- Turqouise
- Metal Detectable
- No
- Earplug Color
- Coral
Description
Howard Leight by Honeywell MAXIMUM-30 Single-Use Earplugs, Corded, 33NRR, Coral, 100-Pairs. Superior noise-blocking performance. Contoured bell-shaped design. Soft, expanding polyurethane foam. Smooth, soil-resistant closed-cell foam skin.